missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleogel™ SEC/GPC Phase Size Exclusion and Gel-Permeation HPLC Column, 5 μm, 7.7 mm x 300 mm
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
300 mm
Unit Size:
Each
Specifications
Specifications
| Column Chemistry | Polymer |
| Column Format | Analytical Column |
| Crosslinking | Macroporus |
| Diameter (Metric) | 7.7 mm |
| Length (Metric) | 300 mm |
| Mobile Phase Compatibility | Toluene |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 104 Å |
| Quantity | 1 Ea. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction