missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleogel™ SUGAR 810 Ca HPLC Columns
Shop All Macherey-Nagel Products
Click to view available options
Diameter (Metric) Inner:
4 mm
Unit Size:
Each
Specifications
Specifications
| Length (Metric) | 30 mm |
| Type | HPLC Column |
| Diameter (Metric) Inner | 4 mm |
| Stationary Phase | NUCLEOGEL™ SUGAR 810 Ca |
| Column Format | Valco HPLC Column |
| For Use With (Application) | Separation of Mono, Di and Oligosaccharides |
| Technique | HPLC |
| USP Type | L19 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction