missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleogen™ DEAE Ion Exchange HPLC Column, 7 μm, 6 mm x 125 mm
Column Format: Analytical Column; Pore Size: 4000 Å; Column Phase: Ion Exchange
Brand: Macherey-Nagel™ 736601
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
DEAE | |
6 mm | |
125 mm | |
Methanol | |
7 μm | |
4000 Å | |
Methanol | |
DEAE | |
Ion Exchange | |
Ion Exchange |
Analytical Column | |
Anion Exchange Chromatography of Nucleic Acids | |
3625 psi (250 bar) | |
Spherical | |
2.5 to 8 | |
1 Ea. | |
70°C | |
Silica | |
No | |
Valco HPLC Column |