missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleogen™ DEAE Silica Ion Exchange HPLC Column, 7 μm, 10 mm x 125 mm
Column Format: Preparative Column; Pore Size: 4000 Å; Column Phase: Ion Exchange
Brand: Macherey-Nagel™ 736602.100
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
DEAE | |
10 mm | |
125 mm | |
Methanol | |
7 μm | |
4000 Å | |
Methanol | |
DEAE Silica | |
Ion Exchange | |
Ion Exchange |
Preparative Column | |
Anion Exchange Chromatography of Nucleic Acids | |
3625 psi (250 bar) | |
Spherical | |
2.5 to 8 | |
1 Ea. | |
70°C | |
Silica | |
No | |
VarioPrep HPLC Column |