missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleoshell™ RP 18 C18 Reversed Phase HPLC Column, 2.7 μm, 4 mm x 100 mm

Column Format: Analytical Column; Carbon Load: 7.80%; Pore Size: 90 Å; Column Phase: Reversed Phase

Brand:  Macherey-Nagel™ 763134.40

Additional Details : Weight : 0.00010kg

Product Code. 12304893

  • £655.00 / Each
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Analytical Column
4 mm
100 mm
2.7 μm
90 Å
Acetonitrile/water
60°C
C18
7.8%
Yes
EC Column
Octadecyl
For LC/MS and HPLC
8700 psi (600 bar)
1 to 11
1 Ea.
130 m²/g
L1
Silica
Reversed Phase
Reversed Phase
HPLC, LC/MS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers