missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ Amino (NH2) Mixed Mode HPLC Column, 10 μm, 4.6 mm x 250 mm

Column Format: Analytical Column; Carbon Load: 3.50%; Pore Size: 100 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC

Brand:  Macherey-Nagel™ 720025.46

Code : 16

Additional Details : Weight : 0.50000kg

Product Code. 12777690

  • £389.00 / Each
Estimated Shipment: 03-09-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Amino
Amino
Reversed Phase and Normal Phase Chromatography
Yes
5800 psi (400 bar)
Spherical
2 to 8
1 Ea.
350 m²/g
L8
Silica
Mixed Mode
Reversed Phase, Normal Phase, Ion Exchange, HILIC
Analytical Column
4.6 mm
polar interactions, hydrophobic interactions and weak ion exchange interactions
250 mm
n-heptane
10 μm
100 Å
n-heptane
60°C
Amino (NH2)
3.5%
No
EC Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers