missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 Analytical HPLC Standard EC Column
Column Format: Analytical Column; Carbon Load: 25%; Pore Size: 100 Å; Column Phase: Reversed Phase
£461.00 - £535.00
Specifications
Column Chemistry | Silica |
---|---|
Column Format | Analytical Column |
Crosslinking | Polymeric octadecyl |
For Use With | HPLC |
Max. Pressure | 5800 psi (400 bar) |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10134651
|
Macherey-Nagel™
720935.46 |
4.6 mm | 125 mm |
£461.00
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10506671
|
Macherey-Nagel™
720305.46 |
4.6 mm | 150 mm |
£461.00
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10338111
|
Macherey-Nagel™
720936.46 |
4.6 mm | 250 mm |
£535.00
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10082911
|
Macherey-Nagel™
720936.40 |
4 mm | 250 mm |
£505.00
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
Specifications
Silica | |
Polymeric octadecyl | |
5800 psi (400 bar) | |
5 μm | |
100 Å | |
Acetonitrile/water | |
60°C | |
Silica | |
Reversed Phase | |
Reversed Phase |
Analytical Column | |
HPLC | |
Acetonitrile/water | |
1 to 9 | |
1 Ea. | |
350 m²/g | |
L1 | |
25% | |
Yes | |
Analytical EC Column |