missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ 100-5 C18 EC Column

Product Code. 10286931 Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
125 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10286931

Brand: Macherey-Nagel™ 720002.46

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Separate mixtures based on hydrophobic (van der Waals) interactions with HPLC (high performance liquid chromatography). Nucleosil™ 100-5 C18 EC Columns come in a variety of internal diameters and lengths.

  • Octadecyl modified silica phases for HPLC
  • endcapped · USP L1
  • Nonpolar, endcapped phases for RP chromatography
  • pH stability at 20 °C: 2–8, carbon content depending on pore size (see table below)
  • Separation mechanism based on hydrophobic (van der Waals) interactions, slight residual silanol interactions 
  • Eluent in column acetonitrile – water

Specifications

Column Chemistry Silica
Column Format Analytical Column
Crosslinking Octadecyl
Diameter (Metric) 4.6 mm
For Use With Analytical HPLC
Functionality/Interaction Type Hydrophobic
Hydrophobicity Yes
Length (Metric) 125 mm
Mobile Phase Compatibility Acetonitrile/water
Particle Size 5 μm
pH 2 to 8
Pore Size 100 Å
Quantity 1 Ea.
Solvents Acetonitrile/water
Temperature 20°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 15%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type EC Column
Technique EC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.