missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 C18 EC Column
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
125 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
Unit Size:
Each
Description
Separate mixtures based on hydrophobic (van der Waals) interactions with HPLC (high performance liquid chromatography). Nucleosil™ 100-5 C18 EC Columns come in a variety of internal diameters and lengths.
- Octadecyl modified silica phases for HPLC
- endcapped · USP L1
- Nonpolar, endcapped phases for RP chromatography
- pH stability at 20 °C: 2–8, carbon content depending on pore size (see table below)
- Separation mechanism based on hydrophobic (van der Waals) interactions, slight residual silanol interactions
- Eluent in column acetonitrile – water
Specifications
Specifications
| Column Chemistry | Silica |
| Column Format | Analytical Column |
| Crosslinking | Octadecyl |
| Diameter (Metric) | 4.6 mm |
| For Use With | Analytical HPLC |
| Functionality/Interaction Type | Hydrophobic |
| Hydrophobicity | Yes |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | Acetonitrile/water |
| Particle Size | 5 μm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction