missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 C18 Nautilus HPLC CC Guard Columns
Brand: Macherey-Nagel™ 721140.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
16% | |
5 μm | |
100Å | |
4 mm | |
Acetonitrile/water | |
Silica | |
Guard Column | |
Spherical | |
Yes |
2 to 8 | |
8 mm | |
HPLC CC Guard Column | |
NUCLEOSIL™ C18 Nautilus | |
Acetonitrile/water | |
Octadecyl | |
HPLC | |
Yes | |
L60 |