missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 C18 PAH EC Column
Column Format: Analytical Column; Pore Size: 100 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 720117.30
This item is not returnable.
View return policy
Specifications
Silica | |
Octadecyl | |
HPLC Analysis of PAHs | |
5800 psi (400 bar) | |
5 μm | |
100 Å | |
Acetonitrile/water | |
60°C | |
C18 | |
PAH Analysis | |
Reversed Phase | |
EC Column |
Analytical Column | |
3 mm | |
250 mm | |
Acetonitrile/water | |
2 to 8 | |
1 Pk. | |
350 m²/g | |
L1 | |
Silica | |
Yes | |
Polymeric | |
EC |