missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 C8 HPLC Column
Use nonpolar phases for RP chromatography. Nucleosil™ 100-5 C8 HPLC Columns are not endcapped and come in a variety of diameters and lengths.
Brand: Macherey-Nagel™ 720001.46
This item is not returnable.
View return policy
Description
- Standard C8 phases
- Octyl modified silica phases for HPLC
- Not endcapped
- Available particle sizes 3 μm, 5 μm, 7 μm and 10 μm
- Separation mechanism based on hydrophobic (van der Waals) interactions, noticeable silanol interactions
- pH stability at 20 °C for both types: 2–8
- Carbon content depends on phase
Specifications
Silica | |
Octyl | |
HPLC | |
Yes | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
C8 | |
60°C | |
C8 | |
8.5% | |
No | |
EC Column |
Analytical Column | |
4.6 mm | |
Hydrophobic | |
125 mm | |
Acetonitrile/water | |
5 μm | |
100 Å | |
350 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
Analytical HPLC |