missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ 100-5 C8 HPLC Column

Use nonpolar phases for RP chromatography. Nucleosil™ 100-5 C8 HPLC Columns are not endcapped and come in a variety of diameters and lengths.

Brand:  Macherey-Nagel™ 720013.46

 View more versions of this product

Product Code. 10766502

  • £389.00 / Each
Estimated Shipment: 21-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Standard C8 phases      
  • Octyl modified silica phases for HPLC
  • Not endcapped
  • Available particle sizes 3 μm, 5 μm, 7 μm and 10 μm
  • Separation mechanism based on hydrophobic (van der Waals) interactions, noticeable silanol interactions
  • pH stability at 20 °C for both types: 2–8
  • Carbon content depends on phase
Specifications

Specifications

Silica
Octyl
HPLC
Yes
5800 psi (400 bar)
Spherical
2 to 8
C8
60°C
C8
8.5%
No
EC Column
Analytical Column
4.6 mm
Hydrophobic
250 mm
Acetonitrile/water
5 μm
100 Å
350 m²/g
L7
Silica
Reversed Phase
Reversed Phase
Analytical HPLC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers