missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 HPLC Standard EC Column
Column Format: Standard Column; Carbon Load: 20%; Pore Size: 100 Å; Column Phase: Reversed Phase
£565.00 - £1330.00
Specifications
Column Chemistry | Silica |
---|---|
Column Format | Standard Column |
Crosslinking | Monomeric octadecyl |
For Use With | HPLC |
Mobile Phase Compatibility | Acetonitrile/water |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
10621492
|
Macherey-Nagel™
720296.46 |
125 mm | 4.6 mm |
£1330.00
Each |
In Stock
Log in to see stock. |
||||
10226511
|
Macherey-Nagel™
720294.46 |
150 mm | 4.6 mm |
£616.00
Each |
In Stock
Log in to see stock. |
||||
10611492
|
Macherey-Nagel™
720296.40 |
125 mm | 4 mm |
£565.00
Each |
In Stock
Log in to see stock. |
||||
10092861
|
Macherey-Nagel™
720280.46 |
250 mm | 4.6 mm |
£674.00
Each |
In Stock
Log in to see stock. |
||||
10440122
|
Macherey-Nagel™
720280.40 |
250 mm | 4 mm |
£638.00
Each |
In Stock
Log in to see stock. |
||||
Specifications
Silica | |
Monomeric octadecyl | |
Acetonitrile/water | |
2 to 9 | |
1 Ea. | |
L1 | |
Reversed Phase | |
Reversed Phase |
Standard Column | |
HPLC | |
5 μm | |
100 Å | |
Acetonitrile/water | |
20% | |
Yes | |
Standard EC Column |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title