missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 SB Analytical HPLC EC Column
Column Format: Analytical Column; Carbon Load: 10%; Pore Size: 100 Å; Column Phase: Ion Exchange
£369.00 - £389.00
Specifications
Column Format | Analytical Column |
---|---|
For Use With | HPLC |
Length (Metric) | 250 mm |
Max. Pressure | 5800 psi (400 bar) |
Mobile Phase Compatibility | 0.15 M (NH4)2 HPO4 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10398531
|
Macherey-Nagel™
720996.46 |
4.6 mm |
£389.00
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
10525961
|
Macherey-Nagel™
720996.40 |
4 mm |
£369.00
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
Specifications
Analytical Column | |
250 mm | |
0.15 M (NH4)2 HPO4 | |
2 to 8 | |
1 Ea. | |
350 m²/g | |
L14 | |
Silica | |
Ion Exchange | |
Ion Exchange |
HPLC | |
5800 psi (400 bar) | |
5 μm | |
100 Å | |
0.15 M (NH4)2 HPO4 | |
60°C | |
Quaternary Ammonium | |
10% | |
No | |
Analytical EC Column |