missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 Standard C18 HPLC CC Guard Columns
£139.00
Specifications
Carbon Load | 15% |
---|---|
pH | 2 to 8 |
Particle Size | 5 μm |
Length (Metric) | 8 mm |
Pore Size | 100Å |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
12722063
|
Macherey-Nagel™
721602.30 |
3 mm |
£139.00
Pack of 3 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
10002881
|
Macherey-Nagel™
721602.40 |
4 mm |
£139.00
Pack of 3 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Specifications
15% | |
5 μm | |
100Å | |
NUCLEOSIL™ Standard C18 | |
Acetonitrile/Water | |
Octadecyl | |
HPLC | |
Spherical | |
Hydrophobic | |
L1 |
2 to 8 | |
8 mm | |
HPLC CC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes | |
Yes |