missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 120-3 Standard C18 HPLC CC Guard Columns
Brand: Macherey-Nagel™ 721606.40
This item is not returnable.
View return policy
Specifications
11% | |
3 μm | |
120Å | |
4 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes | |
Yes |
2 to 8 | |
8 mm | |
HPLC CC Guard Column | |
NUCLEOSIL™ Standard C18 | |
Acetonitrile/Water | |
Octadecyl | |
HPLC | |
Spherical | |
Hydrophobic | |
L1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Nucleosil™ 120-3 Standard C18 HPLC CC Guard Columns > Inner Diameter: 4mm
Spot an opportunity for improvement?Share a Content Correction