Learn More
Macherey-Nagel™ NucleoSpin™ 96 RNA Binding Plates
Set of four (4) additional 96-well binding plates with silica membranes for high-throughput isolation of RNA from cells and tissue using the NucleoSpin™ 96 RNA kit or core kit.
Brand: Macherey-Nagel™ 740709.4S
Additional Details : Weight : 0.83500kg
Description
NucleoSpin™ 96 RNA Kit/Core Kit
- Time-saving parallel isolation of total RNA
- Proven 96-well format for high throughput
- DNase included for efficient removal of genomic DNA
- Processing under vacuum or by centrifugation
- Suitable for manual and automated processing
- Innovative MN Wash Plate minimizes risk of cross-contamination
- RNA ready to use for any kind of enzymatic reaction
- Core Kits include basic content focussed on automation platforms
Specifications
Light blue band | |
96-well Plate | |
50 - 130 μL | |
Binding capacity: 100 μg | |
NucleoSpin 96 RNA kit or core kit | |
Binding Plate | |
< 107 cultured cells, < 30 mg tissue |
Room temperature (18 - 25 °C) | |
Silica Membrane | |
Cultured Cells, Saliva, Tissue | |
Total RNA | |
Isolation of RNA | |
4 Plates | |
70 min/plate |
Safety and Handling
- NucleoSpin 96 RNA
Supplemental information
- MIXTURE LIST-Contains : guanidinium thiocyanate/ethanol