missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 1.8mL Externally-Threaded Universal Tubes and Racks

Click to view available options
Barcode:
2D on Tube Bottom
2D on Tube, 2D and Linear on Rack
2D, Linear, Human-readable (Rack)
None
Packaging:
10 Bags of 48 Tubes
10 Racks of 48 Tubes
Bulk
Dimensione della confezione:
Pack of 480
Beschreibung
Use the automation friendly Thermo Scientific™ Nunc™ 1.8 mL Externally-threaded Universal Tubes to improve the efficiency and throughput of your sample storage workflow. The latch rack offers ANSI SBS footprint compatible with automation platforms for liquid handling and sample storage. Tubes are available racked or in bulk, with 2D barcodes or non-coded. Empty racks are also available.
Scalable
- Tubes and rack are ideal for both lower-throughput and high-throughput use
- Feature graduations and white patch for manual marking
- Can be used in traditional cyrostorage boxes made for 10x10 arrays
- External threads limit contamination
- Automation-pickable in Universal Latch Rack
Innovative Universal Cap Design
- Single-piece construction with molded-in gasket
- Cannot be over-tightened manually or with automated capping tools
- Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen
Secure Tracking
- Permanently-bonded,unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
- 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
- Scan the tube to access sample information and identify the contents
Stringent Quality Control
- Every 2D barcoded storage tube is scanned to ensure readability
- Barcodes are checked against database of previously-assigned codes to prevent duplicates
- Every tube has a Sterility Assurance Level of 10superscript 6 and is made with class VI medical grade resins
Spezifikation
Spezifikation
| Color | Natural |
| Product Type | Externally-threaded Universal Tube |
| Sterility | Sterile SAL 10-6, Sterile |
| Description | Nunc Universal tubes with 2D code in latch rack |
| Closure Color | Natural |
| Capacity (Metric) | 1.8 mL |
| Bottom Shape | Flat |
| Material | Plastic |
| Thread Style | External |
| For Use With (Equipment) | Cryobank |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur