missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 10/11mL Polystyrene Centrifuge Tubes
Increase the effectiveness of centrifugation with these polycarbonate centrifuge tubes, which have been both RCF and tightness tested.
£196.82 - £702.00
Specifications
Material | Polystyrene |
---|---|
No. per Case | 480 |
No. per Pack | 80 |
Diameter (Metric) | 16 mm |
Product Type | Centrifuge Tube |
Product Code | Brand | Bottom Shape | Writing Area | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bottom Shape | Writing Area | Sterility | Price | Quantity & Availability | |||
10473103
|
Thermo Scientific™
337846 |
Conical | Yes | Sterile |
£508.00
Pack of 480 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||
10429672
|
Thermo Scientific™
347856 |
Conical | No | Sterile |
£198.00
Pack of 480 |
In Stock
Log in to see stock. |
|||
10707431
|
Thermo Scientific™
347880 |
Conical | Yes | Sterile |
£392.00
Pack of 480 |
In Stock
Log in to see stock. |
|||
10008880
|
Thermo Scientific™
348224 |
Round | No | Sterile |
£702.00
Pack of 480 |
In Stock
Log in to see stock. |
|||
10374461
|
Thermo Scientific™
362308 |
Flat | Yes | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12601500
|
Thermo Scientific™
362707 |
Flat | Yes | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Increase the effectiveness of centrifugation with Thermo Scientific™ Nunc™ 10/11mL Polystyrene Centrifuge Tubes, which have been both RCF and tightness tested.
- Made in a variety of formats for greater flexibility
- Different bottom shapes to meet all needs
- Include polyethylene plug seal screw caps
- Fit most standard centrifuges
- Relative centrifugal force tested (RCF)
Specifications
Polystyrene | |
80 | |
Centrifuge Tube |
480 | |
16 mm | |
3000 x g |