missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 14mL Round-Bottom Tube
Perform critical cellular applications with these 14mL round-bottom tubes.
£348.00
Specifications
Diameter (Metric) | 17.5 mm |
---|---|
Max. RCF | 6000 x g |
Product Type | Round Bottom Tube |
Closure Material | LDPE |
Closure Type | Dual Position Vent/Close Cap |
Product Code | Brand | No. per Case | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Case | No. per Pack | Price | Quantity & Availability | |||||
11337704
|
Thermo Scientific™
150268 |
500 | 10 |
£348.00
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
Description
Perform critical cellular applications with Thermo Scientific™ Nunc™ 14mL Round-Bottom Tubes, facilitated by the dual position vent/close cap for optimized gas exchange. For research use only
- Optimized gas exchange with dual position vent/close cap
- Encased in breathable packaging
- Certificates of conformity available for every lot
- For research use only
Specifications
17.5 mm | |
Round Bottom Tube | |
Dual Position Vent/Close Cap | |
Polystyrene | |
14 mL |
6000 x g | |
LDPE | |
95 mm | |
Sterile | |
Round |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Nunc™ 14mL Round-Bottom Tube