Learn More
Thermo Scientific™ Nunc™ 2.0mL Internally-Threaded Universal Tubes
Experience the best features of our storage tube portfolio: universal cap, universal latch rack and free-standing tube design -- all for either benchtop or automation use.
£149.00 - £1210.00
Product Code | Brand | Description | Coding | Packaging | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Coding | Packaging | Quantity | Price | Quantity & Availability | ||
15227378
|
Thermo Scientific™
331835 |
Nunc latch rack | None | 10 empty racks | 10 |
£149.00
Pack of 10 |
In Stock
Log in to see stock. |
||
15207378
|
Thermo Scientific™
374512 |
Nunc Universal tubes with 2D code | 2D Barcode | Bulk | 480 |
£758.00
Pack of 480 |
In Stock
Log in to see stock. |
||
15217378
|
Thermo Scientific™
374513 |
Nunc Universal tubes | None | Bulk | 480 |
£471.00
Pack of 480 |
In Stock
Log in to see stock. |
||
15287368
|
Thermo Scientific™
374510 |
Nunc Universal tubes with 2D code in latch rack | 2D Barcode | 10 racks of 48 tubes | 480 |
£612.67
Pack of 480 |
In Stock
Log in to see stock. |
||
15297368
|
Thermo Scientific™
374511 |
Nunc Universal tubes in latch rack | None | 10 racks of 48 tubes | 480 |
£427.00
Pack of 480 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
15503734
|
Thermo Scientific™
374510-BR |
Nunc Universal tubes with 2D code in barcoded latch rack | 2D Barcode | 10 racks of 48 tubes | 480 |
£1210.00
Pack of 480 |
In Stock
Log in to see stock. |
||
15563694
|
Thermo Scientific™
331835-BR |
Nunc barcoded latch rack | 2D Barcode | 10 empty racks | 10 |
£221.00
Pack of 10 |
In Stock
Log in to see stock. |
||
15513734
|
Thermo Scientific™
374511-BR |
Nunc Universal tubes without 2D code in barcoded latch rack | 2D Barcode | 10 racks of 48 tubes | 480 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Experience the best features of the Thermo Scientific™ storage tube portfolio: universal cap, universal latch rack and free-standing tube. This versatile, 2.0mL internally threaded tube is ideal both for a large storage system like a biobank, and in smaller scale for traditional cryostorage. Sample identity is ensured due to a permanently attached 2D barcode on each tube and permanent laser etching of the rack. Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes.
Scalable
- Tubes and rack are ideal for both lower-throughput and high-throughput use
- Feature graduations and white patch for manual marking
- Can be used in traditional cryostorage boxes made for 10x10 arrays
- Internal threads limit contamination
- Automation-pickable in universal latch rack
- Barcoded rack option offers additional tracking assurance
Innovative Universal Cap Design
- Single-piece construction with molded-in gasket
- Cannot be over-tightened manually or with automated capping tools
- Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen
Secure Tracking
- Permanently bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
- 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
- Scan the tube to access sample information and identify the contents
Stringent Quality Control
- Every 2D barcoded storage tube is scanned to ensure readability
- Barcodes are checked against database of previously assigned codes to prevent duplicates
- Every tube has a Sterility Assurance Level of 10-6 and is made with class VI medical grade resins
Specifications
Plastic |