missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 250mL Conical Centrifuge Tube

Add capacity for your larger samples. The unique wide mouth design provides easy access for pipetting, decanting and removal of the pellet following centrifugation.

Brand:  Thermo Scientific™ 376814

79.64 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


Product Code. 15370317

  • £157.00 / Pack of 40
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

More volume. More access. More space for decanting.

The new Thermo Scientific™ Nunc™ 250 mL Conical Tube offers added capacity for your larger samples with a one-of-a-kind wide mouth design, providing open, easy access for pipetting, decanting and removal of the pellet following centrifugation.

  • Wide mouth design; 250mL capacity
  • RNAse/DNAse free
  • USP Class VI
  • Sterile 10-6 SAL
  • Non-pyrogenic, Non-cytotoxic
  • Clarified polypropylene for good view of separations and final pellet
  • Leakproof
  • For research use only
  • Max RCF 10,000—when fully supported by conical rotor cavity or conical adaptor, achieved in reliability tests based on sedimentation of 1.2 specific gravity fluid at 18°C
  • Easy-to-open sterile packaging
TRUSTED_SUSTAINABILITY
Specifications

Specifications

250 mL
40
Sterile
Conical
10,000 x g
Polypropylene
Case of 40
Conical
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1418275 Certificate TypeCertificate of Processing Date25/02/2025 Catalog Number376814
Lot Number1418273 Certificate TypeCertificate of Processing Date19/02/2025 Catalog Number376814
Lot Number1418275 Certificate TypeCertificate of Compliance Date04/02/2025 Catalog Number376814
Lot Number1298977 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog Number376814
Lot Number1418273 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number376814
Special Offers

Special Offers

  • Thermo Scientific Nunc , Thermo Scientific Nalgene , Gibco , Invitrogen , Thermo Scientific
    Discover how you can maximise your savings and boost your research to the next level with our top-of-the-line Gibco and Thermo Scientific products.
    Promo Code: 24071

    Expires2025-06-30

  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 250mL Conical Centrifuge Tube > 250mL wide-mouth conical centrifuge tube

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.