missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 384 Well Black/Clear Bottom Plate, Non-Treated Surface, No Lid, Non-Sterile, Pack of 10

Color:Black, Clear Bottom; Sterility:Non-sterile; Lid:Without Lid; Type: Optical Polymer Base

Brand:  Thermo Scientific™ 242764

305.34 GBP valid until 2025-03-29
Use promo code "24111" to get your promotional price.


Product Code. 10692202

  • £458.00 / Pack of 30
In Stock
to see stock.
Explore more special offers
Add to basket

Alert:

To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price

This item is not returnable. View return policy

Description

Description

Achieve optimal fluorescence and luminescence in cell culture and microscopic applications with Thermo Scientific™ Nunc™ MicroWell™ 384-Well Optical-Bottom Plates with Polymer or Coverglass Base, featuring a polystyrene black or white upper structure with a polystyrene film at the bottom of the plate.

Features:
• Cell culture treated surface is a hydrophilic surface that promotes cell attachment and growth
• Untreated Polystyrene is hydrophobic and suited for growth of suspension cultures that can proliferate and grow without attachment
• Polystyrene upper structureis available with either a #1.5 cover glass or polystyrene base
• Customized bar coding is available

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Custom Barcoding Available
Without Lid
10 Pk., 30 Cases
Black
Polystyrene
384
Non-treated
30
30/Cs.
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004)
16 x 24
Nunc
Optical Polymer Base
120 μL
Non-sterile
Flat Bottom (F-well)
10
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 384 Well Black/Clear Bottom Plate, Non-Treated Surface, No Lid, Non-Sterile, Pack of 10 > PS Polymer Base; Non-Treated; Black; w/o lid; Non-sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.