Learn More
Thermo Scientific™ Nunc™ MicroWell™ 384-Well, Poly-D Lysine-Treated, Flat-Bottom, Optical Polymer Base Microplate
Color:Black, Clear Bottom; Lid:With Lid; Type: Optical Polymer Base
Brand: Thermo Scientific™ 152029
1059.30 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : A0
Additional Details : Weight : 1.82600kg
Description
Achieve optimal fluorescence and luminescence in cell culture and microscopic applications with Thermo Scientific™ Nunc™ MicroWell™ 384-Well Optical-Bottom Plates with Polymer or Coverglass Base, featuring a polystyrene black or white upper structure with a polystyrene film at the bottom of the plate.
Features:- Poly- D-Lysine and Collagen coating creates a positive charge on the surface that ensures cell attachment, growth and differentiation.
- Cell culture treated surface is a hydrophilic surface that promotes cell attachment and growth
- Untreated Polystyrene is hydrophobic and suited for growth of suspension cultures that can proliferate and grow without attachment
- Polystyrene upper structure is available with either a #1.5 cover glass or polystyrene base
- Customized bar coding is available
- Aseptically Manufactured
Specifications
Polystyrene | |
Optical Polymer Base | |
20 | |
Poly-D-Lysine | |
384 | |
16 x 24 | |
10 Pk., 30 Cases | |
Flat |
120 μL | |
5 | |
Black | |
Aseptically Manufactured | |
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
Nunc™ | |
Custom Barcoding Available |