missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ 96-Well Cap Mats
GREENER_CHOICE

Product Code. p-4525205
Click to view available options
Color:
Blue
Natural
Yellow
Sterility:
Non-sterile
Sterile
Plate Compatibility:
96-well Plate w/Shared Wall Technology
Nunc 96 Round Well
Nunc 96 Square Well
Tubes (0.5, 0.75, 1 mL)
No. per Case:
10
25
50
100
240
Unit Size:
Pack of 10
Pack of 100
Pack of 240
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 10536561

Brand: Thermo Scientific™ 276000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using these well cap mats.

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using Thermo Scientific™ Nunc™ 96-Well Cap Mats, which prevent contamination and evaporation of well contents.

Features:

  • Chemically resistant and pierceable; can withstand low temperature to -80°C
  • A variety of colors for quick identification of storage plates

Pre-slit silicone well caps (276011 only):

  • Permit a pipette tip or probe to enter the well without damage to the cap
  • Solvent resistant, should not be subjected to 100% DMSO

Ordering Information:

Sterile mats are individually wrapped.

Note:
Designed specifically for use with microplates featuring 'shared wall' technology. 96-well polypropylene DeepWell™ plates with “shared wall” technology also fit standard-height polypropylene 96-well microwell plates. 276011 pre-slit silicone caps can be pierced repeatedly. Do not use pre-slit silicone with 100% DMSO.

TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Solvent Or Alcohol Resistant Alcohol Resistant, Solvent Resistant
Material TPE
Sterility Sterile
Autoclavable Autoclavable
No. of Wells 96
No. per Case 50
No. per Pack 1
For Use With (Application) For compound storage to −80°C
Pre-slit No
Product Type Plate Cover
Product Line Nunc
Adhesive None
Certified RNase/DNase-free Yes
Pierceable Yes (Hypodermic)
Temperature Range (Metric) -20°C to +120°C
Well Shape Round
Plate Compatibility Nunc 96 Round Well
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.