missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 96 Well Caps for 1.0mL Polystyrene DeepWell™ Plates
Protect DeepWell plate well contents during short- or long-term storage of chemicals or compounds by using 96 Well Caps for 1.0mL Polystyrene DeepWell plates.
Brand: Thermo Scientific™ 278616
143.00 GBP valid until 2024-10-31
Use promo code "21661" to get your promotional price.
This item is not returnable.
View return policy
Description
Protect plate contents during short- and long-term storage of chemicals or compounds by using the flexible Thermo Scientific™ Nunc™ 96 Well Caps with 96 indentations specifically desgined for the 96 wells in Thermo Scientific Nunc 1.0mL Polystyrene DeepWell Plates (278605 and 278606).
- Caps with 96 indentations are made of Ethylene-Vinyl Acetate
- Specifically designed for use with Nunc 1.0mL Polystyrene DeepWell Plates 278605 and 278606
- Not suitable for Nunc DeepWell Plates Cat. Nos. 260251, 260252, 278752 and 278743
- Sterile
Specifications
Natural | |
96-Well Caps for 1.0mL Polysytrene DeepWell plates | |
Sterile | |
96 | |
1 | |
Nunc | |
Yes | |
-20°C to +120°C | |
Nunc 96 Round Well |
Alcohol Resistant, Solvent Resistant | |
EVA | |
Autoclavable | |
25 | |
Sealing Mat | |
None | |
Yes (Hypodermic) | |
Round |