missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Bank-It™ Vial Systems
GREENER_CHOICE

Product Code. p-4520576
Click to view available options
Capacity (Metric):
0.5 mL
1 mL
Coding:
2D Barcode
None
Unit Size:
Pack of 960
This item is not returnable. View return policy

Product Code. 10533933

Brand: Thermo Scientific™ 374074

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Streamline the handling and secure cryostorage of samples with these laser-etched 2D barcoded tubes in an ANSI-format rack.

Handle and store samples expertly with Thermo Scientific™ Nunc™ Bank-It™ Vial Systems, featuring laser etched 2D barcodes and standard microplate format racks; accommodating denser storage capability compared to standard CryoBoxes™. Compatible with the complete line of 2D barcode readers, capping/ decapping equipment and labeling options, Bank-it products are a perfect match for biological, genomic, and diagnostic sample storage.

Secure Tracking

  • Permanently attached, laser etched 2D barcode on the bottom of the tube allows you to scan and decode the entire rack at once without removing them from the rack, and allows data to be associated with each tube
  • Solid one piece construction eliminates the risk of labels falling off during cryogenic storage, preserving the identity of valuable sample material
  • Utilize a range of 2D reading products to decode individual tubes or complete microplate footprint racks. Readers allow flexible output to store data in multiple database formats

Superior Storage Format

  • Microplate format is compatible with your existing multichannel manual pipettes and automated liquid handling equipment
  • Unique anti-rotation feature allows compatibility with automated decapping/ capping equipment in single, 8-channel, or full rack options to accommodate multiple throughput requirements
  • TPE gasketed polypropylene cap provides superior seal during high or low temperature storage
  • Low binding surface allows maximum recovery of low concentration samples

Certified to meet your storage need

  • Certified DNAse, RNAse , pyrogene, and toxin free

Stringent Quality Control

  • 2D barcodes are scanned for readability and checked against a full database of previous barcodes to ensure no duplicates
  • Leak testing validation performed during the manufacturing process to ensure sample integrity is maintained
TRUSTED_SUSTAINABILITY

Specifications

Description Nunc Bank-it 0.5mL, 2D barcoded
Capacity (Metric) 0.5 mL
Material Polypropylene (Cap)
Sterility Non-sterile
Type Bank-It
Coding 2D Barcode
Vial Type Bank-It
Packaging 96/960
No. per Pack 96
No. per Case 960
Product Line Nunc
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.