missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Barcoded Lock Rack for Cryobank Vials and Bank-It Systems
Store samples conveniently with the added advantage of barcoding with Thermo Scientific™ Nunc™ Barcoded Lock Rack for Cryobank Vials and Bank-It™ Systems.
Brand: Thermo Scientific™ 374028
This item is not returnable.
View return policy
Description
Store samples conveniently with the added advantage of barcoding with Thermo Scientific™ Nunc™ Barcoded Loose Rack for Cryobank Vials and Bank-It™ Systems.
Each Cryobank lock rack with the ANSI footprint securely holds 96 of the 0.5 mL or 1 mL Cryobank tubes in a straight row and column arrangement. It locks the Cryobank tubes in the rack without the need of a rack lid. The 1D barcode on one short side of the rack allows for sample tracking in the entire rack.Specifications
Nunc Cryobank Loose Rack | |
0.5mL and 1.0mL Cryobank Tubes | |
1D Barcode | |
Black | |
10 | |
Cryobank Vials and Bank-It |
0.5 mL (Tube), 0.1 mL (Tube) | |
Barcoded Loose Rack | |
0.5mL and 1.0mL Cryobank Tubes | |
10 racks/case | |
10 |