Learn More
Thermo Scientific™ Cryo Vial Closure Color Coders
Make it easier to identify specific vials quickly and simplify your inventory by using these color coders that fit into the top of cryogenic vial or tube closures.
Brand: Thermo Scientific™ 375868
28.23 GBP valid until 2024-07-31
Use promo code "21836" to get your promotional price.
Code : 76
Additional Details : Weight : 0.16200kg
Description
Make it possible to identify specific vials quickly and simplify your inventory using color coders that fit into the top of Nalgene™ Cryogenic vial closures or Nunc™ Cryogenic Tube closures.
- Nalgene™ color coders are made from polystyrene and fit only in Nalgene™ cryogenic vial closures. Available in 5 colors
- Nunc™ color coders are made from polycarbonate and fit only in Nunc™ cryogenic tube closures and Cryobank 2ml and 5mL tube caps. Available in 10 colors or as an assortment.
Specifications
Nunc™ CryoColor Vial Closure Coder, PS | |
Polycarbonate | |
500/Pk., 2000/Cs. |
Brown | |
Nunc | |
Vial Closure |