Learn More
Thermo Scientific™ Nunc™ Cell Culture Inserts in Carrier Plate Systems

Use up to 24 inserts at a time with Thermo Scientific™ Nunc™ Carrier Plate for Cell Culture Inserts, for individual compartment cultures or cultures with shared media.
Brand: Thermo Scientific™ 141008
52.33 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
The Thermo Scientific™ Nunc™ Carrier Plate system is designed to enable three different hanging height adjustments for the Cell Culture Inserts to accommodate liquid-air-interface culture and various cell feeding protocols. Individually packed, the multi-well Carrier Plate system comes with or without the Cell Culture Inserts.
Features:- Meets ANSI™ standards
- Equipped with alphanumeric well identification
- Polycarbonate membrane is available in three pore sizes for enhanced flexibility in your research.
- Inserts are ideal for for 3-D imaging; translucent membrane becomes transparent when wet.
- Carrier plates come in two formats that correspond with our 12- and 24-well Thermo Scientific™ Nunclon™ Delta-treated dishes.
- Uniquely engineered carrier plate features a support structure that enables variable height.
- Simply rotate the insert to engage one of the three height-adjusting tabs into the carrier plate supports.

Specifications
24-well Carrier Plate (no inserts) | |
Polycarbonate (Membrane) | |
(no inserts) | |
1 | |
Carrier Plate only | |
Sterile |
0 | |
1 mL (Low Hanging Position), 1.5 mL (Medium Hanging Position), 2 mL (High Hanging Position) | |
Carrier Plate | |
4 | |
Clear | |
24 |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
166227 | Certificate of Compliance | 02/12/2024 | 141008 |
178193 | Certificate of Compliance | 02/12/2024 | 141008 |
177348 | Certificate of Compliance | 02/12/2024 | 141008 |
169385 | Certificate of Compliance | 02/12/2024 | 141008 |
174817 | Certificate of Compliance | 02/12/2024 | 141008 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.