missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Culture/Petri Dishes

Perform a variety of applications across a broad range of sizes and styles to suit a variety of experimental needs.

Brand:  Thermo Scientific™ 169558

163.14 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10778961

  • £306.00 / Pack of 400
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

With wide selections in size and style, Thermo Scientific™ Nunc™ Cell Culture Dishes suit a multitude of experimental needs in your cell culture routine. Perform a variety of applications in dishes with the Nunclon™ Delta surface treatment that promotes maximum adhesion for a broad range of cell types.

Nunc culture dishes with a variety of sizes and designs are made from high quality optically clear polystyrene or Permanox plastic.

  • Top and bottom stacking rings for easier handling and more stable stacking
  • Nunclon Delta treated dishes are optimized for cell attachment
  • Sterilized by gamma irradiation
  • Come with or without air vents for gas exchange
  • The culture dishes with 2 x 2mm grid are ideal for cloning experiments and determination of plating efficiency

Ordering Information:

174926 and 169558 feature 2mm grids

171099 and 150340 for suspension culture - not Nunclon

Includes:

A certificate which assures user of biological performance as well as traceability.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Plastic, Polystyrene
5 mL (Well)
21.5 sq. cm
Polystyrene
Sterile
Cell Culture Dish
1
400
Lid with airvent
60 mm
Closure Included
Flat
Clear
Gridded
Round
Nunclon Delta
5 mL
Airvent
10
15 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number185135 Certificate TypeCertificate of Irradiation Date15/03/2025 Catalog Number169558
Lot Number185135 Certificate TypeCertificate of Compliance Date06/02/2025 Catalog Number169558
Lot Number178444 Certificate TypeCertificate of Compliance Date06/12/2024 Catalog Number169558
Lot Number180356 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number169558
Lot Number170941 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number169558
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Cell Culture/Petri Dishes > 60mm Dish, with Airvent, with 2x2mm grid

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.