Learn More
Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Solid Caps

Description
Achieve maximum adhesion for a broad range of cell types with Thermo Scientific Nunc Cell Culture Treated Flasks with Solid Caps. These flasks receive the proprietary Nunclon Delta surface treatment to ensure consistent cell growth. The vent/close caps with Y marks allow easy visual verification of venting position while promoting sufficient gas exchange.
Features
- Nunclon Delta Certification, including testing on four different cell types, provided in each case
- Short wide necks, straight side walls, and 1/3-turn caps optimized for robotic operation
- Vent/close caps with 'Y' marks. Any of the legs in the 'Y' pointing up indicates cap in venting position.
- Sterilized by gamma irradiation and certified to be non-pyrogenic
Warranty: 90 days
Specifications
Specifications
| Description | Nunc Flask 175cm², Solid Cap, Straight Neck, 32/Cs |
| Material | Polystyrene |
| Neck Style | Straight |
| No. per Case | 32 |
| No. per Pack | 1 |
| Sterility | Sterile |
| Bottom Shape | Flat |
| Closure Type | Solid |
| Culture Area | 175 cm² |
| Surface Treatment | Nunclon Delta |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.