missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Culture Tubes
BIOPHARMA

Perform adherent cell cultures in biotechnology, pharmaceutical and research laboratories with Thermo Scientific™ Nunc™ Cell Culture Tubes.

Brand:  Thermo Scientific™ 146183

349.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10222821

  • £689.00 / Pack of 600
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perform adherent cell cultures in biotechnology, pharmaceutical and research laboratories, as well as in the production of vaccines and diagnostic kits with Thermo Scientific™ Nunc™ Cell Culture Tubes.

Features:
  • Polystyrene tubes, polyethylene caps
  • Flat-sided tube provides 5.5cmculture area for grow of adherent cells
  • Flat-sided tube allows easy microscopy; a coverslip can be used in the tube
  • Medium retained in the flat-sided tube in horizontal position
  • Treated with Thermo Scientific™ Nunclon™ Delta covering
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polyethylene
14 mm
Cell Culture Tube, 7mL
Natural
Polystyrene
600
Nunclon Delta Cell Culture Treated
Round
White
Culture Tube
Screw Cap
100 mm
100
7 mL
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Cell Culture Tubes > Working vol.: 7mL, 100 x 14mm; Screw cap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.