Learn More
Thermo Scientific™ Nunc™ Cell Factory™ System Accessories
Further the development of applications that require a more closed cell culture system using Thermo Scientific™ Nunc™ Cell Factory™ Accessories.
Brand: Thermo Scientific™ 140080
514.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Further the development of applications that require a more closed cell culture system using Thermo Scientific™ Nunc™ Cell Factory™ Accessories. Reduce the need for open interventions and support the use of aseptic methods for fluid handing relating to filling, inoculation, feeding and harvesting of the Cell Factory system.
Connections made easy- Plug a media bag or tubing set into any cell factory
- Cleaning processes and sterility validations are minimized
- Most accessories are gamma irradiated and individually wrapped (Note: Connector Cat. Nos- 140099 and 173250 are not available gamma irradiated)
- Venting options provide additional air venting when filling and harvesting by gravity or with a peristaltic pump
Specifications
HDPE | |
EasyFill Cell Factory Systems | |
1 | |
Sterile | |
0.22μm |
Filter Assembly, 200cm2 | |
2 | |
Filter Assembly, 200 cm⊃2 | |
200 cm² |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.