missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Factory™ System Accessories

Product Code. 15357026
Click to view available options
Product Type:
Adapter Closure
Airvent Filter
Airvent Filter, 0.22 μm
Cover Cap
FEP Connector
Filter Adapter Cap, Sterile
Filter Assembly, 200 cm⊃2
Filter Assembly, 37 mm
HDPE Connector
PC Connector
System Start-Up Kit
Tubing Set, Female MPC
Tubing Set, Male MPC
Vent Cap
Vent/Close Cap
For Use With (Equipment):
Cell Factory Systems (All)
EasyFill Cell Factory Systems
Unit Size:
Each
Pack of 10
Pack of 100
Pack of 12
Pack of 2
Pack of 20
Pack of 40
This item is not returnable. View return policy

Product Code. 15357026

Brand: Thermo Scientific™ 173250

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Further the development of applications that require a more closed cell culture system using Thermo Scientific™ Nunc™ Cell Factory™ Accessories.

Further the development of applications that require a more closed cell culture system using Thermo Scientific™ Nunc™ Cell Factory™ Accessories. Reduce the need for open interventions and support the use of aseptic methods for fluid handing relating to filling, inoculation, feeding and harvesting of the Cell Factory system.

Connections made easy
  • Plug a media bag or tubing set into any cell factory
Save time and reduce costs
  • Cleaning processes and sterility validations are minimized
  • Most accessories are gamma irradiated and individually wrapped (Note: Connector Cat. Nos- 140099 and 173250 are not available gamma irradiated)
Prevent buildup of back pressure during filling application
  • Venting options provide additional air venting when filling and harvesting by gravity or with a peristaltic pump
TRUSTED_SUSTAINABILITY

Specifications

Description FEP Connector (Autoclavable)
Material FEP
For Use With (Equipment) Cell Factory Systems (All)
No. per Case 4
No. per Pack 1
Product Type FEP Connector
Autoclavable Autoclavable
Sterility Non-sterile
Bottom Shape Flat

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.