missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Factory™ System
BIOPHARMA

Product Code. 10604901
Click to view available options
Tray Layers:
1
2
4
10
40
Culture Area:
1264 cm²
25,280 cm²
2528 cm²
632 cm²
6320 cm²
No. per Case:
10/Cs.
2/Cs.
6/Cs.
8/Cs.
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 5
Pack of 6
Pack of 8
This item is not returnable. View return policy

Product Code. 10604901

Brand: Thermo Scientific™ 170009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Obtain faster results and lot-to-lot consistency with Thermo Scientific™ Nunc™ Cell Factory™ systems.

Obtain faster results and lot-to-lot consistency with Thermo Scientific™ Nunc™ Cell Factory™ systems. A proven solution for large-scale production of cells, vaccines and therapeutic proteins, these systems have the same growth kinetics as laboratory-scale cell culture product. The ports of the system make it easy to customize and close, with custom tubing assemblies that facilitate venting, filling and harvesting. Available in 1-, 2-, 4-, 10- and 40-tray versions.

  • Ideal for adherent cells
  • Boost production efficiency with more surface area in a small footprint
  • Reduce contamination risks with a closed system
Warranty: 90 days
TRUSTED_SUSTAINABILITY

Specifications

Description Original Cell Factory
Material Polystyrene
No. per Case 6/Cs.
No. per Pack 1 Ea.
Product Type Cell Factory System
Surface Coating Nunclon™ Delta
Green Features Less waste, renewable material
Closure Type Adapter Cap and Port Cover Cap
Culture Area 6320 cm²
Surface Treatment Nunclon Delta
Tray Layers 10
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.