missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Cell Factory™ Systems with Active Gassing
Click to view available options
Culture Area:
25,280 cm2
2528 cm²
6320 cm²
Tray Layers:
4
10
40
Unit Size:
Pack of 10
Pack of 2
Pack of 6
Description
Create an ideal environment for culturing oxygen-consuming and pH sensitive cells using Thermo Scientific™ Nunc™ Cell Factory™ Systems with Active Gassing. Flow system helps ensure a controlled, contamination-free atmosphere in each culture tray by equally distributing the user-specified gas mixture. Available in 4-, 10- and 40-tray models.
- Achieve greater yields with controlled cell culture environments equally distributed within each layer
- Optimize production capacity without changing cell culture platforms
- Develop industrial scale solutions with the utilization of an active gassing Cell Factory™ Incubator
Specifications
Specifications
| Description | Cell Factory with Active Gassing |
| No. per Case | 2 |
| No. per Pack | 2 |
| Product Type | Cell Factory with Active Gassing |
| Sterility | Sterile |
| Culture Area | 25,280 cm2 |
| Tray Layers | 40 |
| Quantity | Pack/Case: 1/2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction