Learn More
Thermo Scientific™ Nunc™ Centrifuge Bottle Adapters and Cushions
Increase lab equipment functionality with Thermo Scientific™ Nunc™ Centrifuge Bottle Adapters/Cushions, which are tightness tested, fit most centrifuges and meet USP Class VI.
Brand: Thermo Scientific™ 377585
103.40 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Increase the functionality of lab equipment with Thermo Scientific™ Nunc™ Centrifuge Bottle Adapters/Cushions, which are tightness tested, fit most centrifuges and meet USP Class VI. Nunc products are high-quality plastics for use in biotechnology, pharmaceutical and research laboratories, as well as in the production of vaccines and diagnostic kits.
Specifications
Adapter | |
Nunc | |
200 mL | |
Cushion Adapter, Nylon, For 200mL tubes |
Conical | |
Plastic | |
200 mL Tubes | |
2 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.