Learn More
Thermo Scientific™ Nunc™ Cryobank and Bank-It™ Replacement Caps
Ensure contamination-free cap replacement. Closures are supplied racked for manual or automated replacement.
Brand: Thermo Scientific™ 374019
137.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : A0
Additional Details : Weight : 1.01000kg
Description
Ensure contamination-free cap replacement with Thermo Scientific™ Nunc™ Cryobank and Bank-it™ Caps, which are supplied racked for manual or automated replacement. Available in natural, green, red or blue for simplified sample tracking.
Warranty: 90 days
- Racked caps for automated or manual replacement of used caps
- Racked in 96 microplate pattern for easy contamination free pick
Specifications
Non-sterile | |
Closure | |
2D Barcode | |
Red (Cap) | |
96 | |
0.5mL and 1.0mL Cryobank and Bank-it Tubes |
Red | |
Polypropylene | |
Cryobank, Bank-It | |
10 racks of 96/case | |
960 | |
Nunc™ |