Learn More
Thermo Scientific™ Nunc™ Disposable Plastic Centrifuge Tubes
Maintain a high level of accuracy while increasing lab safety with these disposable plastic centrifuge tubes, which are an excellent alternative to glass.
Brand: Thermo Scientific™ 341661
229.13 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 76
Additional Details : Weight : 6.89400kg
Description
Maintain a high level of accuracy while increasing lab safety with Thermo Scientific™ Nunc™ Disposable Plastic Centrifuge Tubes, which are an excellent alternative to glass. Selected tubes are relative centrifugal force (RCF) tested. Nunc Labware Products are made from high purity resins and molded using our state of the art processes.
Features:- Polyethylene (PE) and polypropylene (PP) tubes are particularly useful in serology where the low adsorption of proteins is of great importance.
- Polystyrene (PS) tubes are transparent and suitable for a broad range of applications.
- Polyethylene and polypropylene tubes have good chemical resistance and high mechanical strength.
- Different cap types are available for a variety of applications an fit most standard centrifuges.
Includes:
Cat. nos. 343141, 345608 supplied with mounted stoppers for sterile work.
Spécification
4 mL | |
Polystyrene | |
Non-sterile | |
Round | |
Centrifuge Tube |
Single-use | |
1200 | |
Round | |
2.5 mL | |
3000 x g |