Learn More
Thermo Scientific™ Nunc™ EasyFill™ Cell Factory™ System

Descripción
Save valuable space with Thermo Scientific™ Nunc™ EasyFill™ Cell Factory system. Each 10-layer, single-use system holds the equivalent of 36 T175 flasks. The linear multi-layer cell culture format is easy to use and promotes easy scalability, ideal for both research and commercial-scale applications.
Features:
- 'Out of the box' system
- Large, vented screw closure
- Versatile port design for pouring and aseptic filling
- Fill and empty five times faster than T175 flasks
- No accessories required with EasyFill Cell Factory systems
To Get Started:
Simply pour the media directly into the EasyFill Cell Factory system's large opening.
Warranty: 90 days
Especificaciones
Especificaciones
| Description | EasyFill Cell Factory |
| No. per Case | 4/Cs. |
| No. per Pack | 1 Ea. |
| Product Type | Cell Factory System |
| Green Features | Less waste, renewable material |
| Sterility | Sterile |
| Closure Type | Vented |
| Culture Area | 2528 cm² |
| Tray Layers | 4 |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.