missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes

Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes can be opened and closed with one hand due to a proprietary hinged-cap system. The tubes feature an ergonomic design, and are compatible with both fixed-angle and swing bucket centrifuge rotors.

Brand:  Thermo Scientific™ 362694NS

 View more versions of this product

Product Code. 16535010

  • £352.00 / Pack of 500
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes can be opened and closed with one hand due to a proprietary hinged-cap system. The tubes feature an ergonomic design, and are compatible with both fixed-angle and swing bucket centrifuge rotors.

15-mL tube features

  • Integrated leakproof cap prevents cross-contamination and lost closures
  • Clarified polypropylene combines chemical resistance and high-speed tolerances
  • Writing area and flat caps for sample identification
  • Volume markings and graduations
  • DNase/RNase free
  • Product raw materials are biocompatible per USP Class VI test
  • Product is non-cytotoxic and non-pyrogenic
  • Sterilized version available (SAL 10-6)
  • Max RCF: 8500 x g for the fixed-angle rotor, 7000 x g for swing bucket rotor*
  • Operating temperature: –20 to 37°C
  • Shelf life: 2 years

50-mL tube features

  • Integrated leakproof cap prevents cross-contamination and lost closures
  • Clarified polypropylene combines chemical resistance and high-speed tolerances
  • Writing area and flat caps for sample identification
  • Volume markings and graduations
  • Product raw materials are biocompatible per USP Class VI test
  • Product is non-cytotoxic and non-pyrogenic
  • Max RCF: 15000 x g*
  • Operating temperature: –20 to 37°C

*When fully supported by conical rotor cavity or conical adaptor

Ordering Information

Tubes are supplied in a bulk pack (sleeve) or a rack

TRUSTED_SUSTAINABILITY
Specifications

Specifications

15 mL
500
Bulk
Conical
Yes
8500 x g
Polypropylene
50
Non-sterile
Conical
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers