Learn More
Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes
Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes can be opened and closed with one hand due to a proprietary hinged-cap system. The tubes feature an ergonomic design, and are compatible with both fixed-angle and swing bucket centrifuge rotors.
Brand: Thermo Scientific™ 362697
Description
Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes can be opened and closed with one hand due to a proprietary hinged-cap system. The tubes feature an ergonomic design, and are compatible with both fixed-angle and swing bucket centrifuge rotors.
15-mL tube features
- Integrated leakproof cap prevents cross-contamination and lost closures
- Clarified polypropylene combines chemical resistance and high-speed tolerances
- Writing area and flat caps for sample identification
- Volume markings and graduations
- DNase/RNase free
- Product raw materials are biocompatible per USP Class VI test
- Product is non-cytotoxic and non-pyrogenic
- Sterilized version available (SAL 10-6)
- Max RCF: 8500 x g for the fixed-angle rotor, 7000 x g for swing bucket rotor*
- Operating temperature: –20 to 37°C
- Shelf life: 2 years
50-mL tube features
- Integrated leakproof cap prevents cross-contamination and lost closures
- Clarified polypropylene combines chemical resistance and high-speed tolerances
- Writing area and flat caps for sample identification
- Volume markings and graduations
- Product raw materials are biocompatible per USP Class VI test
- Product is non-cytotoxic and non-pyrogenic
- Max RCF: 15000 x g*
- Operating temperature: –20 to 37°C
*When fully supported by conical rotor cavity or conical adaptor
Ordering Information
Tubes are supplied in a bulk pack (sleeve) or a rack
Specifications
50 mL | |
500 | |
Racked | |
Conical | |
Yes | |
15,000 x g |
Polypropylene | |
25 | |
Sterile | |
Conical | |
Centrifuge Tube |