Learn More
Thermo Scientific™ Nunc™ Glass Bottom Dishes
Using Nunc Glass Bottom Dishes in your research applications gives you the flexibility to convert your culture device into an imaging device.
£282.96 - £464.00
Specifications
Closure Included | Closure Included |
---|---|
Closure Material | Borosilicate Glass |
Bottom Shape | Flat |
Capacity (Metric) | 3 mL (Well) |
Material | Polystyrene |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15183728
|
Thermo Scientific™
150680 |
40.4 mm |
£317.00
Pack of 20 |
In Stock
Log in to see stock. |
|||||
15235672
|
Thermo Scientific™
150682 |
40.4 mm |
£464.00
Pack of 20 |
In Stock
Log in to see stock. |
|||||
15200301
|
Thermo Scientific™
150682 |
40.4 mm | N/A | ||||||
Description
Perform high quality imaging in the ease of a 35mm dish. The Thermo Scientific™ Nunc Glass Bottom Dish combines the convenience of a standard 35mm dish with the imaging benefits of coverglass to provide the optimum optical characteristics required for high-magnification microscopy and confocal image analysis. The interior surface of the dish bottom, including the glass area, is cell culture-treated.
Recommended for:
- Fluorescence microscopy
- Phase contrast microscopy
- Confocal microscopy
- Live cell imaging
- Differential interference contrast microscopy
- Fluorescence in situ hybridization (FISH)
Note:
The cover glass in the bottom cannot be detached. Do not use with methanol, ethanol, acetone or chloroform.Warranty: 90 days
Specifications
Closure Included | |
Flat | |
Polystyrene | |
Sterile | |
Cell Culture Dish | |
Lid | |
1 | |
40.4 mm |
Borosilicate Glass | |
3 mL (Well) | |
Round | |
Cell Culture | |
3.0 mL | |
20 | |
12.9 mm |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.