missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass

Perform high-magnification microscopy and confocal image analysis with Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass.

Brand:  Thermo Scientific™ 155411

220.40 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 16270671

  • £242.00 / Pack of 16
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Grow, stain and view living cells on a single device. Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass with a No. 1 borosilicate glass bottom offers the optical characteristics required for high magnification and confocal image analysis. Available in 1-, 2-, 4-, and 8-well formats. The upper chamber structure cannot be removed from the coverglass.

  • Chambered Coverglass is perfect for confocal image analysis
  • Optimal for high power inverted microscope viewing
  • Non-removable polystyrene media chambers secured to a 1.0 Borosilicate chambered coverglass
  • Sterile
TRUSTED_SUSTAINABILITY
Specifications

Specifications

8
Polystyrene
Cell Culture
0.2 to 0.4 mL
Clear polystyrene lid with handle on the side for aseptic manipulations
57 x 25 mm
Clear
0.8 cm2
8-well Chambered Coverglass w/ non-removable wells
Borosilicate Glass (1.0)
0.13 to 0.17 mm
16
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Schematics & Diagrams

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1421593 Certificate TypeCertificate of Compliance Date28/01/2025 Catalog Number155411
Lot Number1417608 Certificate TypeCertificate of Compliance Date12/01/2025 Catalog Number155411
Lot Number1408086 Certificate TypeCertificate of Compliance Date12/06/2024 Catalog Number155411
Lot Number1399439 Certificate TypeCertificate of Compliance Date02/02/2024 Catalog Number155411
Lot Number1369807 Certificate TypeCertificate of Compliance Date05/11/2022 Catalog Number155411
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Lab-Tek™ Chambered Coverglass > Borosilicate coverglass; 8-well

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.