Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System
Enable cell growth directly on a glass microscope slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System.
£312.12 - £2187.00
Specifications
Lid Material | Polystyrene |
---|---|
Surface Treatment | Cell Culture |
Material | CC2 Glass (mimics polylysine) |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Product Code | Brand | Description | Material | Wells | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Material | Wells | Price | Quantity & Availability | |||
16270661
|
Thermo Scientific™
154739 |
1-well Chamber Slide w/ removable well | CC2 Glass (mimics polylysine) | 1 |
£375.00
Pack of 16 |
In Stock
Log in to see stock. |
|||
16210651
|
Thermo Scientific™
154852 |
2-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 2 |
£388.00
Pack of 16 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
16280661
|
Thermo Scientific™
154917 |
4-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 4 |
£384.00
Pack of 16 |
In Stock
Log in to see stock. |
|||
16290661
|
Thermo Scientific™
154941 |
8-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 8 |
£400.00
Pack of 16 |
In Stock
Log in to see stock. |
|||
11317714
|
Thermo Scientific™
154852 |
2-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13073043
|
Thermo Scientific™
154739 |
1-well Chamber Slide w/ removable well | CC2 Glass (mimics polylysine) | 1 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10164271
|
Thermo Scientific™
154739 |
1-well Chamber Slide w/ removable well | CC2 Glass (mimics polylysine) | 1 |
£335.17
Pack of 16 Qty Price Break Available |
In Stock
Log in to see stock. |
|||
10092371
|
Thermo Scientific™
154917 |
4-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11327714
|
Thermo Scientific™
154917 |
4-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13093043
|
Thermo Scientific™
154941 |
8-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10564751
|
Thermo Scientific™
154941 |
8-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13083043
|
Thermo Scientific™
154852 |
2-well Chamber Slide w/ removable wells | CC2 Glass (mimics polylysine) | 2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Enable cell growth (e.g. neurons) directly on an aminated glass slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System, which features a chemically modified CC2 growth surface that mimics the characters of polylysine coating. Available in 1-, 2-, 4-, and 8-well formats with removable media chambers.
Features:- Growth surface provides binding sites that are optimal for fastidious cells (e.g. neurons).
- Surface modification remains stable without refrigeration.
- Tabbed polystyrene lid allows gas exchange with minimal evaporation.
- Removal tool separates media chamber from glass slide.
- Biocompatible adhesive hydrophobic well border is printed on slide.
- Slide features a light blue frosted writing area.
- Shelf Life: 12 months
Includes:
- Chamber removal tool
Ordering Information:
- Can be purchased in case of 96 or pack of 16.
- Shipped sterile in convenient stackable incubation trays.
Specifications
Polystyrene | |
CC2 Glass (mimics polylysine) | |
16 | |
Sterile |
Cell Culture | |
Clear polystyrene lid with handles on the top and side for aseptic manipulations | |
74 x 25 mm | |
Clear |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.