missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ System

Grow cells directly on slides with the Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ System.

Brand:  Thermo Scientific™ 154526

201.51 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.


 View more versions of this product

Product Code. 16250661

  • £303.00 / Pack of 16
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Grow, stain, and examine cells directly on the Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ which consists of a removable polystyrene media chamber attached to a standard glass slide. Slide surface is specially treated for adherent cell culture. Available in 1-, 2-, 4-, and 8-well formats.

  • Completely sterile and available in 1-, 2-, 4- or 8-well configurations
  • Tabbed cover fits on top of the chamber to allow gas exchange while minimizing evaporation
  • Removal tool (included) makes it easy to separate the chamber from slide
  • Superfrost™ marking area facilitates labeling
  • Non-fluorescent microscope slide, glass with rounded corners
  • Biocompatible adhesive
  • Inert hydrophobic well border printed on slide
  • Treated for excellent attachment and growth of cells
  • Slide separator included in each pack
  • For research use only

Includes:

Removal tool

Note:

Superfrost™ is a registered trademark of Erie Scientific.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

4
Polystyrene
Cell Culture
0.5 to 1.0 mL
16
Sterile
1.7 cm2
4-well Chamber Slide w/ removable wells
RS Glass
Clear polystyrene lid with handles on the top and side for aseptic manipulations
74 x 25 mm
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.