missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Lab-Tek™ II Chambered Coverglass

Product Code. 16260671
Click to view available options
Wells:
1
2
4
8
Material:
Borosilicate Glass (1.5)
Description:
1-well Chambered Coverglass w/ non-removable well
2-well Chambered Coverglass w/ non-removable wells
4-well Chambered Coverglass w/ non-removable wells
8-well Chambered Coverglass w/ non-removable wells
Unit Size:
Pack of 16
Pack of 96
This item is not returnable. View return policy

Product Code. 16260671

Brand: Thermo Scientific™ 155409

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Culture and view living cells on a single device. This coverglass has optimum optical characteristics for high-magnification microscopy and confocal image analysis.

Culture, examine, and analyze living cells on a single device. Thermo Scientific™ Nunc™ Lab-Tek™ II Chambered Coverglass with a No. 1.5 borosilicate glass bottom offers the ideal optical characteristics required for high-magnification microscopy and confocal image analysis. Available in 1-, 2-, 4-, and 8-well formats. The upper chamber structure cannot be removed from the coverglass.

  • Non-removable polystyrene chambered media chamber securely mounted to extra-thin (No. 1.5) borosilicate coverglass for optimum high-power inverted microscopic viewing
  • Gas exchange achieved with minimal evaporation through tabbed polystyrene cover
  • For culturing and viewing living cells
  • Sterile

Ordering Information:

Shipped sterile in convenient stackable incubation trays.

TRUSTED_SUSTAINABILITY

Specifications

Wells 8
Culture Area 0.7 cm2
Lid Material Polystyrene
Description 8-well Chambered Coverglass w/ non-removable wells
Surface Treatment Cell Culture
Material Borosilicate Glass (1.5)
Volume (Metric) Working 0.2 to 0.5 mL
Thickness (Metric) 0.16 to 0.19 mm
Includes Clear polystyrene lid with handles on the top and side for aseptic manipulations
No. per Pack 16
Dimensions (LxW) 55 x 24 mm
Sterility Sterile
Closure Color Clear
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.