Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ II Chambered Coverglass
Culture and view living cells on a single device. This coverglass has optimum optical characteristics for high-magnification microscopy and confocal image analysis.
£220.32 - £1695.60
Specifications
Lid Material | Polystyrene |
---|---|
Surface Treatment | Cell Culture |
Material | Borosilicate Glass (1.5) |
Thickness (Metric) | 0.16 to 0.19 mm |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
Product Code | Brand | Description | Material | Wells | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Material | Wells | Price | Quantity & Availability | |||
16200671
|
Thermo Scientific™
155360 |
1-well Chambered Coverglass w/ non-removable well | Borosilicate Glass (1.5) | 1 |
£297.00
Pack of 16 |
In Stock
Log in to see stock. |
|||
16220671
|
Thermo Scientific™
155379 |
2-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 2 |
£435.00
Pack of 16 |
In Stock
Log in to see stock. |
|||
16240671
|
Thermo Scientific™
155382 |
4-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 4 |
£436.00
Pack of 16 |
In Stock
Log in to see stock. |
|||
16260671
|
Thermo Scientific™
155409 |
8-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 8 |
£452.00
Pack of 16 |
In Stock
Log in to see stock. |
|||
10654602
|
Thermo Scientific™
155379 |
2-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13013053
|
Thermo Scientific™
155379 |
2-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13003053
|
Thermo Scientific™
155360 |
1-well Chambered Coverglass w/ non-removable well | Borosilicate Glass (1.5) | 1 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11397714
|
Thermo Scientific™
155382 |
4-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10052071
|
Thermo Scientific™
155382 |
4-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10758192
|
Thermo Scientific™
155409 |
8-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11317724
|
Thermo Scientific™
155409 |
8-well Chambered Coverglass w/ non-removable wells | Borosilicate Glass (1.5) | 8 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10040641
|
Thermo Scientific™
155360 |
1-well Chambered Coverglass w/ non-removable well | Borosilicate Glass (1.5) | 1 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Descrizione
Culture, examine, and analyze living cells on a single device. Thermo Scientific™ Nunc™ Lab-Tek™ II Chambered Coverglass with a No. 1.5 borosilicate glass bottom offers the ideal optical characteristics required for high-magnification microscopy and confocal image analysis. Available in 1-, 2-, 4-, and 8-well formats. The upper chamber structure cannot be removed from the coverglass.
Features:- Media chamber securely mounted to the No. 1.5 borosilicate coverglass by biocompatible acrylic adhesive
- The polystyrene chamber is not removable and requires inverted microscope for viewing
- Gas exchange achieved with minimal evaporation through tabbed polystyrene cover
Ordering Information:
- Can be purchased in case of 96 or pack of 16.
- Shipped sterile in convenient stackable incubation trays.
Warranty: 90 days
Specifica
Polystyrene | |
Borosilicate Glass (1.5) | |
Clear polystyrene lid with handles on the top and side for aseptic manipulations | |
55 x 24 mm | |
Clear |
Cell Culture | |
0.16 to 0.19 mm | |
16 | |
Sterile |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.